Motion
39636
Broom Head - Threaded, Wood Block Material, Polypropylene Bristle Material, 36 in Broom Head Width
Mi Item #03750250
MFR #39636
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom Head - Threaded, Wood Block Material, Polypropylene Bristle Material, 36 in Broom Head Width
Mi Item #03750250
MFR #39636

Mfr description
39636 36" POLYPRO 3" PUSH BROOM WOOD HD
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Color
    Black
  • Broom Head Width
    36 in

Details

  • Block Material
    Wood
  • Bristle Material
    Polypropylene
  • Broom Handle Connection Type
    Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)