Motion
39836
Broom Head - Threaded, Wood Block Material, Tampico Bristle Material, 36 in Broom Head Width
MI ITEM #03750251
MFR #39836
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Broom Head - Threaded, Wood Block Material, Tampico Bristle Material, 36 in Broom Head Width
MI ITEM #03750251
MFR #39836

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Color
    Black
  • Broom Head Width
    36 in

Details

  • Block Material
    Wood
  • Bristle Material
    Tampico
  • Broom Handle Connection Type
    Threaded

Overview

Mfr description
39836 36" TAMPIC 3" PUSH BROOM WOOD HD

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought