Motion
H4832MW
Trash Liners-Bags - 12-16 gal, 0.50 mil, White, 24 in Wide, 32 in Long, 1000 Per Carton
Mi Item #03750272
MFR #H4832MW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Trash Liners-Bags - 12-16 gal, 0.50 mil, White, 24 in Wide, 32 in Long, 1000 Per Carton
Mi Item #03750272
MFR #H4832MW

Mfr description
H4832MW TRASH BAG 12-16GAL .5MIL WH
  • Made from highest quality raw materials
  • Mineral reinforced to enhance physical properties
  • Performance bottom seal resists leakage
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Height
    4.2
  • Length Of The Bag Liner
    32 in
  • Thickness
    0.50 mil
  • Width Of The Bag Liner
    24 in

Details

  • Bag Capacity
    12-16 gal (US)
  • Color
    White
  • Package Quantity
    1000
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)