Motion
H8046TW
Disposable Liner or Bag - 45 gal, 0.81 to 1 mil, White, 40 in Wide, 46 in Long, 100 Per Carton
MI ITEM #03750276
MFR #H8046TW
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Disposable Liner or Bag - 45 gal, 0.81 to 1 mil, White, 40 in Wide, 46 in Long, 100 Per Carton
MI ITEM #03750276
MFR #H8046TW

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
H8046TW TRASH BAG 40-45GAL .9MIL WHITE
  • Made from highest quality raw materials
  • Mineral reinforced to enhance physical properties
  • Performance bottom seal resists leakage
  • Topside dual-dispensing box
  • Color: White

Specifications

  • Bag Capacity
    45 gal (US)
  • Thickness
    0.81 to 1 mil
  • Color
    White
  • Material
    Polyethylene/Polypropylene
  • Width Of The Bag Liner
    40 in
  • Length Of The Bag Liner
    46 in
  • Application
    Garbage Collection
  • Package Quantity
    100
  • Dispensing Type
    Folded
  • Bag Bottom Configuration
    Flat
  • Recycled Content
    Contains Recycled Content

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text