Overview
Mfr description
HD303710N 30 X 37 NATURAL CAN LINER 10 M
- Exclusive Metallocene Catalyst Technology Resin
- Most Technologically Advanced Blown Film Process
- Producing the Strongest Bags Ever Made
- Latest Technology From the Low Cost Producer
- All the Strength of High Density Without the Zippering
- Tear Strength and Elasticity of Hexene Linear
- 10 Times the Dart Strength of Other Bags!
- A Bag to Fulfill Any and All End User Requirement
- Unique 99.9% Leakproof HexSeal Construction
- HexSeal Construction Holds 1/3 More Load Than Gusseted Bags
- Computer Integrated Manufacturing = Highest Level of Quality Control
- Comprehensive Stock and Custom Program
- Meets Performance Specifications For Both HDPE and LLDPE
- Dartbuster Bags – Superior Dart and Tear Strength of Metallocene
- Elephant Bags - Thick Recycled Bags With the Strength of Metallocene
- Highest Quality, Hassle Free Coreless Rolls
Specifications
- Bag Capacity30 gal (US)
- Thickness10 mil
- ColorClear
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data