Motion
FG350700WHT

Rubbermaid
FG350700WHT

Tote Box, 18\ inL x 12\ inW x 3-1/2\ inH, White
Mi Item #03750291
MFR #FG350700WHT
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

Rubbermaid
FG350700WHT

Tote Box, 18\ inL x 12\ inW x 3-1/2\ inH, White
Mi Item #03750291
MFR #FG350700WHT

Mfr description
FG350700WHT PE 18X12X3-1/2
  • Efficiently stores and transports bulk foods
  • Clarity allows for product identification for easier inventory control and ordering
  • Texturing on corners and base reduces scratching
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Outside Height
    12 in
  • Outside Length
    18 in
  • Outside Width
    3-1/2 in
  • Overall Height
    3-1/2 in
  • Overall Length
    18 in
  • Overall Width
    12 in

Details

  • Color
    White
  • Material
    High Density Polyethylene
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)