Specifications
Dimensions
- Container Size19 oz
- Height0.8450000000000001
- Length0.2275
- Weight0.125
- Width0.1991666666666667
Details
- ConcentrationReady-to-Use
- FormSpray
- Industry Standards MetEPA Reg. No. 777-99-675
- Meets Industry Standards ByEPA
- ScentFresh
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)