Specifications
Dimensions
- Weight0.23 lbs
Details
- Accessory TypeProjectile
- Additional DetailsWarning: Do not use Gates belts, pulleys, sprockets, hose or couplings on any aircraft propeller or motor drive systems or in-flight accessory drives. Gates products are not designed or intended for aircraft use.
- Country of OriginUS
- DescriptionMC-HP-20 PROJECTILE (BAG/30) 7467-50155
- For Use WithMC-BM20, MC-L20, MC-L32
- Harmonization Code3926.90.9985
- Manufacturer Catalog Number7467-50155
- Manufacturer Upc Number770075235910
- ManufacturerName (description attribute)Gates
- Product TypesProjectile
- UPC_NO770075235910
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)