Motion
ZM151S-J5LZ
VACUUM GENERATOR
Mi Item #03750492
MFR #ZM151S-J5LZ
Price$167.86/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VACUUM GENERATOR
Mi Item #03750492
MFR #ZM151S-J5LZ

Mfr description
ZM151S-J5LZ
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$167.86/each

Specifications

Dimensions

  • Nozzle Diameter  
    1.50 mm

Details

  • Additional Details
    Family Code: FD;Class Description: ZM NOZZLE SIZE 1.5
  • Design Type
    Venturi
  • Internal Lubrication
    Oil Free
  • Motor Included
    No
  • Mounting Type
    Single Unit
  • Number Of Stages  
    2
  • Number Of Stations
    1
  • Stage
    Two Stage
  • Supply Pressure Range
    +0.25 to +0.55 MPa
  • Supply Voltage
    24 V dc
  • Thread Standard
    Rc
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)