Motion
SP260
Mi Item #03751016
MFR #SP260
Price$371.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Mi Item #03751016
MFR #SP260

Mfr description
SP260 VALVE
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$371.96/each

Specifications

Dimensions

  • Inlet Size
    1 in

Details

  • Comp
    Horizontal Installation, Vertical Installation
  • Material
    Brass, Stainless Steel
  • Product Type
    Eye Wash Station Valves & Plumbing Fixtures
  • Type
    Stay-Open Ball Valve
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)