Specifications
Dimensions
- Clutch Brake Size Code1200
Details
- Clutch Brake TypePneumatic Constricting Clutch & Brake
- Compatible Model Part Number38VC1200
- Product TypesMale Register Drum
- SeriesVC
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)