Motion
409475
Airflex VC Series Kits and Spare Parts Flange Drum
Mi Item #03751078
MFR #409475
Price$20,105.98/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Airflex VC Series Kits and Spare Parts Flange Drum
Mi Item #03751078
MFR #409475

Mfr description
409475 FEMALE DRUM FOR 38VC1200
  • High-quality replacement parts
  • An exact fit for Eaton Airflex products
  • Two-year warranty
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$20,105.98/each

Specifications

Dimensions

  • Clutch Brake Size Code
    1200
  • Length
    38.00 in
  • Weight
    552.00 lb

Details

  • Accessory Type
    Spare Part
  • Clutch Brake Type
    VC
  • Compatible Model Part Number
    38VC1200
  • Manufacturer Catalog Number
    409475
  • Product Material
    Gray Cast Iron
  • Product Types
    Female Register Drum
  • Series
    VC Series
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)