Motion
VQD1121-5LO-M5

SMC CORP OF AMERICA
VQD1121-5LO-M5

4 PORT SOLENOID VALVE
MI ITEM #03751347
MFR #VQD1121-5LO-M5
Price$47.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VQD1121-5LO-M5

4 PORT SOLENOID VALVE
MI ITEM #03751347
MFR #VQD1121-5LO-M5

Mfr description
VQD1121-5LO-M5 4 PORT SOLENOID VALVE
  • Fluid: Air/inert gas
  • Operating pressure range: 0MPa/10Torr (Vacuum) - 0.7MPa (7.1kgf/cm 2 )
  • Effective area (Cv factor): Standard type 0.9mm 2 (0.05);high flow type 1.5mm 2 (0.08)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$47.40/each

Specifications

Dimensions

  • Overall Height
    33 mm
  • Overall Length
    50.5 mm
  • Overall Width
    17.5 mm
  • Port Size
    M5

Details

  • Actuation
    Direct Acting Pneumatic
  • Body Material
    Zinc
  • Country of Origin
    JP
  • Flow Coefficient Cv Flow Factor Kv
    0.05 (A/B to EA/EB) Cv, 0.05 (P to A/B) Cv
  • Flow Direction
    4-Way
  • Manufacturer Product Page
  • Maximum Operating Pressure
    101 psi
  • Number Of Ports  
    4
  • Number Of Positions
    2
  • Number Of Solenoids
    Single
  • Operating Medium
    Air
  • Operating Temperature Range
    14 to 122 °F
  • Piping Type
    Body Ported
  • Response Time
    2 (OFF) ms, 4 (ON) ms
  • Seal Material
    Rubber
  • Series
    VQD
  • Solenoid Allowable Voltage Fluct
    ±10 %
  • Solenoid Coil Insulation
    Class B
  • Solenoid Electrical Entry
    L Plug without Connector
  • Solenoid Power Consumption
    2 W
  • Solenoid Supply Voltage
    24 V dc
  • Standards Met
    CE, JIS B 8375-1981
  • Valve Function
    Poppet

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)