Specifications
Dimensions
- Base SizeE39
- Overall Diameter3-1/2 in
- Overall Length8-1/4 in
- Wattage175 W
Details
- Ansi Ballast NumberH39
- Base TypeScrew
- Bulb ChemistryMercury Vapor
- Bulb Life20000 hr
- Bulb ShapeCandle (CA)
- ColorWhite
- Color Rendering Index50
- Color Temperature3900 K
- Glass TypeFrosted
- Lamp CodeED28
- Light Output6630 lm
- Voltage318 V