Motion
20843
Electric Multifaceted Reflector (MR) Light Bulb, Base Type: Bi-Pin, Base Size: GX5.3, Light Output: 1125lm
MI ITEM #03751816
MFR #20843
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Multifaceted Reflector (MR) Light Bulb, Base Type: Bi-Pin, Base Size: GX5.3, Light Output: 1125lm
MI ITEM #03751816
MFR #20843

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
20843 LAMP MULTI-MIRROR

Specifications

  • Bulb Shape
    Multifaceted Reflector (MR)
  • Lamp Code
    MR16
  • Base Type
    Bi-Pin
  • Base Size
    GX5.3
  • Light Output
    1125 lm
  • Wattage
    71 W
  • Bulb Life
    4000 hr
  • Lighting Technology
    Halogen
  • Color
    White
  • Color Temperature
    3050 K
  • Voltage
    12 V
  • Overall Length
    1-7/8 in
  • Overall Diameter
    2 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought