1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
GE Electric
12071
Tubular (T) Miniature Light Bulb - Tubular (T) Bulb, 24 V, White Color
MI ITEM #
03751824
MFR #
12071
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Facility Maintenance
Lighting and Electrical
Lighting
Light Bulbs
Miniature Light Bulbs
GE Electric 12071
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
GE Electric
12071
Tubular (T) Miniature Light Bulb - Tubular (T) Bulb, 24 V, White Color
MI ITEM #
03751824
MFR #
12071
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required
Qty
Add to Cart For Quote
Specifications
Dimensions
Overall Diameter
1/4 in
Overall Length
1.11 in
Wattage
2 W
Details
Base Type
Push-In
Bulb Life
10000 hr
Bulb Shape
Tubular (T)
Color
White
Lamp Code
T2
Voltage
24 V
Overview
Mfr description
24PSB LAMP MINIATURE
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought