Motion
20331
Electric Bulged Reflector (BR) Light Bulb, Base Type: Screw, Base Size: E26 (Medium Edison Screw), Wattage: 65W
Mi Item #03751834
MFR #20331
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Bulged Reflector (BR) Light Bulb, Base Type: Screw, Base Size: E26 (Medium Edison Screw), Wattage: 65W
Mi Item #03751834
MFR #20331

Mfr description
65R30/FL/MI FLD LGT INDR 65 WATT 120 V
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Size
    E26 (Medium Edison Screw)
  • Overall Diameter
    3-3/4 in
  • Overall Length
    5.37 in
  • Wattage
    65 W

Details

  • Base Type
    Screw
  • Bulb Life
    2000 hr
  • Bulb Shape
    Bulged Reflector (BR)
  • Color
    White
  • Color Temperature
    2600 K
  • Lamp Code
    BR30
  • Light Output
    700 lm
  • Lighting Technology
    Incandescent
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)