Motion
18633
Electric Parabolic Aluminized Reflector (PAR) Light Bulb, Base Type: Screw, Base Size: E26 (Medium Edison Screw)
MI ITEM #03751837
MFR #18633
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Parabolic Aluminized Reflector (PAR) Light Bulb, Base Type: Screw, Base Size: E26 (Medium Edison Screw)
MI ITEM #03751837
MFR #18633

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
100PAR/HIR/FL25 FLOOD LIGHT HAL 100 W

Specifications

  • Bulb Shape
    Parabolic Aluminized Reflector (PAR)
  • Lamp Code
    PAR38
  • Base Type
    Screw
  • Base Size
    E26 (Medium Edison Screw)
  • Light Output
    2030 lm
  • Wattage
    100 W, 88 W
  • Bulb Life
    3000 hr, 6000 hr
  • Lighting Technology
    Halogen
  • Color
    White
  • Color Temperature
    2900 K
  • Voltage
    120 V, 130 V
  • Overall Length
    5.313 in
  • Overall Diameter
    4-3/4 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought