Motion
97596
Biax Tubular (T) Compact Fluorescent Tube, Base Type: 4-Pin, Base Size: G24q-1, Light Output: 765lm, Wattage: 13W
Mi Item #03751840
MFR #97596
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Biax Tubular (T) Compact Fluorescent Tube, Base Type: 4-Pin, Base Size: G24q-1, Light Output: 765lm, Wattage: 13W
Mi Item #03751840
MFR #97596

Mfr description
F13DBX/SPX35/4P LAMP FLUORESCENT
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Base Size
    G24q-1
  • Overall Diameter
    1.1 in, 27 mm
  • Overall Length
    4.9 in
  • Wattage
    13 W

Details

  • Base Type
    4-Pin
  • Bulb Life
    17000 hr
  • Bulb Shape
    Tubular (T)
  • Color
    White
  • Color Temperature
    3500
  • Lamp Code
    T4
  • Light Output
    765 lm
  • Lighting Technology
    Fluorescent
  • Voltage
    91 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)