Specifications
Dimensions
- Base SizeG13
- Overall Diameter1.1 in
- Overall Length18 in
- Wattage15 W
Details
- Base TypeBi-Pin
- Bulb Life7500 hr
- Bulb ShapeTubular (T)
- ColorWhite
- Color Temperature6500 K
- Lamp CodeT8
- Light Output615 lm
- Lighting TechnologyFluorescent
- Voltage55 V
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)