Motion
35156
Electric Globe (G) Light Bulb, Base Type: Screw, Base Size: E17, Light Output: 440lm, Wattage: 40W, Color: White
MI ITEM #03751866
MFR #35156
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Electric Globe (G) Light Bulb, Base Type: Screw, Base Size: E17, Light Output: 440lm, Wattage: 40W, Color: White
MI ITEM #03751866
MFR #35156

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
40S11N/1 BULB HIGH INTENSITY 40 WATT

Specifications

  • Bulb Shape
    Globe (G)
  • Lamp Code
    S11
  • Base Type
    Screw
  • Base Size
    E17
  • Light Output
    440 lm
  • Wattage
    40 W
  • Bulb Life
    500 hr
  • Lighting Technology
    Incandescent
  • Color
    White
  • Glass Type
    Transparent
  • Voltage
    120 V
  • Overall Length
    2.31 in
  • Overall Diameter
    1-3/8 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought