Motion
1300940232

MOLEX INC
1300940232

35031 Support Grip - Standard Duty - Single Eye, Closed Mesh, Single Weave, 0.625–0.750 in Cable Dia., 960 lbs Break Strength
MI ITEM #03752723
MFR #1300940232
Your Price$62.36/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

MOLEX INC
1300940232

35031 Support Grip - Standard Duty - Single Eye, Closed Mesh, Single Weave, 0.625–0.750 in Cable Dia., 960 lbs Break Strength
MI ITEM #03752723
MFR #1300940232

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$62.36/each(List $71.71)

Overview

Mfr description
35031 SUPPORT CORD-GRIP SINGLE EYE

Specifications

  • Grip Type
    Support Grip - Standard Duty
  • Eye Type
    Single Eye
  • Cable Diameter
    0.625–0.750 in
  • Mesh Length
    11.00 in
  • Break Strength
    960 lbs
  • Bale Length
    8.00 in
  • Weave Type
    Single Weave
  • Grip Material
    Tin Bronze Wire (Non-Magnetic)
  • Description Keyword
    Closed Mesh

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text