Specifications
Details
- Flow130 cfm at 50hz / 157 cfm at 60hz
- Lubricatedno
- Max Peak Sound75 dBa
- Motor Phase1 ph
- Operating Voltage Range110/220-240; 115/208-230
- Standards MetUL, CSA, CE
- Thermal ProtectionYES
- Voltage / Hz110/220-240, 115/208-230