Motion
TMD01-1906-8

DUFF-NORTON
TMD01-1906-8

TMD01 Series 12 V Direct Current (DC) Voltage, 100 lb Load Capacity, and 8 in. Stroke Linear Actuator with Limit Switch
MI ITEM #03754049
MFR #TMD01-1906-8
Price$965.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DUFF-NORTON
TMD01-1906-8

TMD01 Series 12 V Direct Current (DC) Voltage, 100 lb Load Capacity, and 8 in. Stroke Linear Actuator with Limit Switch
MI ITEM #03754049
MFR #TMD01-1906-8

Mfr description
TMD01-1906-8 12VDC ACTUATOR
  • Ideal for applications with light loads and limited space
  • Belt drive for quiet operation
  • Corrosion resistant housing
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$965.81/each

Specifications

Dimensions

  • Height
    3.5 in
  • Length
    12.25 in
  • Stroke
    8 in
  • Weight
    5.00 lb
  • Width
    2.15 in

Details

  • Current Draw
    7 amp
  • Duty Cycle At Rated Load
    0.25
  • Dynamic Load Capacity
    100 lbs
  • ECCN
    EAR99
  • Input Voltage
    12 V
  • Limit Switches
    Optional
  • Load Capacity
    100 lb
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Screw Drive Type
    Acme Screw
  • Series
    TMD
  • Speed At Full Load
    0.70 in/s
  • Static Load Capacity
    100 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)