Motion
Z604
DC Motors - Permanent Magnet, Brushed, 90 V, 1750 rpm rpm, Totally Enclosed Fan Cooled, 56C Frame
MI ITEM #03755054
MFR #Z604
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
DC Motors - Permanent Magnet, Brushed, 90 V, 1750 rpm rpm, Totally Enclosed Fan Cooled, 56C Frame
MI ITEM #03755054
MFR #Z604

Mfr description
1/3HP 1800RPM Z604 TEFC 90DCV 56C 0PH
  • Easy brush access with unique brush holder design Oversized brushes for extra long life Linear speed/torque characteristics over entire speed range High starting torque, high peak current capability Usable on PWM type DC adjustable speed drives at higher HP rating
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Drive End Bearing Size
    6203
  • Frame Overall Length
    7.00 in
  • Frame Size
    MSS56C
  • NEMA / IEC Frame Size
    56C
  • Opposite Drive End Bearing Size
    6203
  • Overall Length
    11.31 in
  • Service Factor
    1
  • Shaft Diameter
    0.625 in
  • Shaft Ext Length
    1.94 in
  • Weight
    24.00 lb

Details

  • 2D Drawing
  • Armature Full Load Current
    3.5 A
  • Base RPM
    1750 rpm
  • Certification (CE)
    N
  • CSA Approval
    Y
  • Current
    3.5 A
  • Data Source URL
  • DC Armature Voltage
    90 V
  • Duty Condition Type
    Continuous Duty
  • Efficiency Rating
    82 %
  • Enclosure Type
    Totally Enclosed Fan Cooled
  • Installation Instructions
  • Insulation Class
    F
  • Manufacturer Catalog Number
    Z604
  • Manufacturer Product Page
  • Manufacturer Upc Number
    722856025845
  • Max Ambient Temperature
    40
  • Maximum Speed
    1750 rpm
  • Motor Family
    Permanent Magnet
  • Motor Horsepower
    1/3 hp
  • Motor Type
    Brushed
  • Mounting Type
    C-Face Flange / Rigid Base
  • Number Of Speeds
    1
  • Overload Protector
    No
  • Power Rating
    0.33 HP/0.25 kW
  • Rotation
    Counterclockwise Lead End
  • Standards Met
    CSA, UL
  • UL Approvals
    Recognized
  • UPC_NO
    722856025845
  • Voltage
    90 V
  • Wiring Diagram

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)