Specifications
Dimensions
- Container Size1 qt (US)
Details
- Additives IncludedAnti-Wear
- ColorRed
- CompositionSynthetic
- Container TypeBottle
- Flash Point356 °F
- Food GradeNo
- ManufacturerName (description attribute)Mobil Lubricants
- Oil TypeEngine Oil
- Product TypeMotor & Engine Oil
- Viscosity34 cSt @ 40° C, 7.2 cSt @ 100° C
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)