1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
MSA SAFETY SALES LLC
479265
Calibration Gas - Carbon Dioxide - 2.5%, 98 L, 1000 psi
MI ITEM #
03755182
MFR #
479265
Price
$617.97
/each
Qty
Add to Cart
Previous Page
Home
Tools and Testing Instruments
Testing Instruments
Gas Detectors
Calibration Gas
MSA SAFETY SALES LLC 479265
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
MSA SAFETY SALES LLC
479265
Calibration Gas - Carbon Dioxide - 2.5%, 98 L, 1000 psi
MI ITEM #
03755182
MFR #
479265
Mfr description
479265 GAS CALIBRATION
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$617
.97
/each
Add to Cart
Specifications
Details
Gas Contents
Carbon Dioxide - 2.5%
Max Pressure
1000 psi
Volume Capacity
98 L
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items