Motion
87012-10
Knee Boots - PVC Upper Material, Polyester Liner, 10 Size
Mi Item #03755206
MFR #87012-10
Price$225.51/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Knee Boots - PVC Upper Material, Polyester Liner, 10 Size
Mi Item #03755206
MFR #87012-10

Mfr description
87012-10 BOOT GREEN
  • 16” steel toe/steel shank/steel midsole with Ultragrip® Sipe Outsole
  • Steel toe complies with ASTM F2413-11 and CSA Z195
  • Exceeds CSA standards for dielectric footwear
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$225.51/each

Specifications

Dimensions

  • Height
    16 in
  • Men'S Size
    10

Details

  • Application
    Biological Hazard Resistant Boot, Chemical Resistant Boot, Gasses, Waste Disposal
  • Chemical Resistance Level
    Very High/HazMat Resistance
  • Closure Type
    Slip-On
  • Lining Material
    Polyester
  • Midsole Material
    Steel
  • Product Line
    Hazmax
  • Protection Features
    Chemical Protection, Dielectric, Puncture-Resistant Bottom
  • Shank
    Steel Shank
  • Standards Met
    CSA Z195, NFPA 1991, STM F2413-05
  • Toe Protection
    Steel Toe
  • Upper Material
    PVC
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)