Motion
1167237
Extreme Pressure Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: White
MI ITEM #03755263
MFR #1167237
Price$36.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Extreme Pressure Anti-Seize Lubricant - 8 oz, Brush Top Can, Color: White
MI ITEM #03755263
MFR #1167237

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.77/each

Specifications

Dimensions

  • Container Size
    8 oz
  • Weight
    0.60 lbs

Details

  • Certification
    NSF H1
  • Color
    White
  • Composition
    Aluminum Complex, Calcium Dihydroxide, Mineral Oil, Talc, White Mineral Oil
  • Food Grade
    Food Grade
  • Temperature Range
    -29 to 400 °C
  • Type
    Extreme Pressure
  • UPC_NO
    079340432406

Overview

Mfr description
1167237 FOOD GR ANTI-SEIZE 8 OZ LB8014

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought