Motion
91351
O-Cedar Angle Broom - PPS Bristle Material, Handle Length; 51 in, Sweep Width; 13 in, Natural Bristle Color
Mi Item #03755406
MFR #91351
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Cedar Angle Broom - PPS Bristle Material, Handle Length; 51 in, Sweep Width; 13 in, Natural Bristle Color
Mi Item #03755406
MFR #91351

Mfr description
DVO91351 O'CEDAR MAXI-ANGLER BROOM 12"W
In StockIn stock
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bristle Color
    Natural
  • Handle Length
    51 in
  • Sweep Width
    13 in

Details

  • Bristle Material
    PPS
  • Broom Type
    Angle Broom
  • Flagged Bristles
    Flagged
  • Handle Material
    Aluminum
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)