Motion
A400080ABACA07B

PRINCE HYDRAULICS
A400080ABACA07B

Prince A400080ABACA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 4", Stroke Length: 8", Port Size: SAE 3/4-16"
Mi Item #03755476
MFR #A400080ABACA07B
Price$1,183.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PRINCE HYDRAULICS
A400080ABACA07B

Prince A400080ABACA07B Repairable Hydraulic Tie Rod Cylinder, Bore Size: 4", Stroke Length: 8", Port Size: SAE 3/4-16"
Mi Item #03755476
MFR #A400080ABACA07B

Mfr description
A400080ABACA07B PRINCE CYLINDER
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,183.25/each

Specifications

Dimensions

  • Bore Size
    4 in
  • Port Size
    SAE 8 (3/4–16 UNF)
  • Retracted Length
    20-1/4 in
  • Rod Diameter
    1-3/4 in
  • Stroke
    8 in

Details

  • Additional Details
    Heavy Duty, High Strength Tie-Rods
  • Cylinder Operating Pressure
    3000 psi
  • Mounting Type
    Clevis
  • Seal Material
    Urethane
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)