Motion
D-F8BZ-61
Pneumatic Auto Switch - Direct Mounting Type, Grommet Electrical Connection
Mi Item #03755532
MFR #D-F8BZ-61
Price$71.70/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Pneumatic Auto Switch - Direct Mounting Type, Grommet Electrical Connection
Mi Item #03755532
MFR #D-F8BZ-61

Mfr description
D-F8BZ-61 SWITCH
  • Solid state auto switches
  • General purpose
  • Band, rail, tie-rod and direct mounting styles
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.70/each

Specifications

Dimensions

  • Weight
    52 g

Details

  • Country of Origin
    JP
  • Display
    LED
  • Electrical Connection
    Grommet
  • Fluid Comp
    Air
  • Mounting Type
    Direct
  • Number Of Outputs
    1
  • Output Specification
    Normally Open
  • Piping Entry Direction
    Vertical
  • Series
    D-
  • Standards Met
    RoHS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)