Motion
1400.LG.01

TINGLEY
1400.LG.01

Overboot, Men, L, Button Tab, Black, Rubber, PR
MI ITEM #03755671
MFR #1400.LG.01
Price$42.74/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TINGLEY
1400.LG.01

Overboot, Men, L, Button Tab, Black, Rubber, PR
MI ITEM #03755671
MFR #1400.LG.01

Mfr description
1400.LG 10" BOOT CLOSURE RUBBER BLACK
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$42.74/pr

Specifications

Dimensions

  • Height
    10 in
  • Men'S Size
    9-1/2 to 11
  • Size
    L in-oz

Details

  • Closure Type
    Button Tab
  • Color
    Black
  • Footwear Type
    Snap Tab
  • Lining Material
    Unlined
  • Material
    Rubber
  • Outsole Material
    Rubber
  • Protection Features Applications
    Chemical Protection, Cold Weather, Waterproof
  • Slip Resistance Features
    Spikes/Cleats
  • Toe Type
    Plain
  • UPC_NO
    081138860049
  • Upper Material
    Rubber

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)