Motion
1400.2X.01

TINGLEY
1400.2X.01

Overboots, Mens, 2XL, Button, Black, Rubber, PR
MI ITEM #03755673
MFR #1400.2X.01
Price$42.74/pr
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TINGLEY
1400.2X.01

Overboots, Mens, 2XL, Button, Black, Rubber, PR
MI ITEM #03755673
MFR #1400.2X.01

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$42.74/pr

Specifications

Dimensions

  • Height
    10 in
  • Men'S Size
    12-1/2 to 14
  • Size
    2XL in-oz

Details

  • Closure Type
    Button Tab
  • Color
    Black
  • Footwear Type
    Snap Tab
  • Lining Material
    Unlined
  • Material
    Rubber
  • Outsole Material
    Rubber
  • Protection Features Applications
    Chemical Protection, Cold Weather, Waterproof
  • Slip Resistance Features
    Spikes/Cleats
  • Toe Type
    Plain
  • UPC_NO
    081138860063
  • Upper Material
    Rubber

Overview

Mfr description
1400.2X 10" BOOT CLOSURE RUBBER BLACK

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought