Motion
5140234
IN2005 C2 Grade TiAlN coated Carbide Right Hand SCLT-Style Drilling Insert, Square Shaped
MI ITEM #03755947
MFR #5140234
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN2005 C2 Grade TiAlN coated Carbide Right Hand SCLT-Style Drilling Insert, Square Shaped
MI ITEM #03755947
MFR #5140234

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SCLT050204N-PH IN2005 INSERTS CARB

Specifications

  • Insert Style
    SCLT
  • Material
    Carbide
  • Finish Coating
    TiAlN
  • Manufacturer Grade
    IN2005
  • Shape
    Square
  • Length
    0.197 in
  • Thickness
    0.094 in
  • Corner Radius
    0.016 in
  • Chipbreaker
    PH
  • Material Grade
    C2
  • Cutting Direction
    Right Hand
  • Full Insert Style Code
    SCLT050204N-PH IN2005

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text