Specifications
Dimensions
- Overall Dimensions1.0 in x 3.2 in x 3.9 in
- Weight0.3 lb
Details
- Accessory TypeSM Option Module
- Agency ListingcULus File E171230
- Configurable Digital Inputs Outputs4
- Mounting TypeSM Port
- Number Of Analog Inputs0
- Number Of Analog Outputs2
- Number Of Digital Inputs3
- Number Of Digital Outputs0
- Number of Relays2
- Number Of Safety Inputs Sto0
- Product TypeDrive Options & Accessories
- Standard Operating Temperature Range32 to +104 °F
- Standards MetUL508C, EN61000-4-2, EN61000-4-3, EN61000-4-4, EN61000-4-5, EN61000-4-6, EN61000-4-11, EN61000-6-1, EN61000-6-2:2005, EN61800-3:2004
- Warranty2 Years
Overview
Mfr description
SM-I/O-24V I/O MODULE, 24V PROTECTED
- I/O option module