Motion
5151056
IN1030 Grade TiCN coated Carbide SPLT-Style Milling Insert, Square Shaped, 0.157" thick
MI ITEM #03755966
MFR #5151056
Price$28.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
IN1030 Grade TiCN coated Carbide SPLT-Style Milling Insert, Square Shaped, 0.157" thick
MI ITEM #03755966
MFR #5151056

Mfr description
SPLT07T308N-PH IN1030 INSERTS CARB
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$28.25/each

Specifications

Dimensions

  • Corner Radius
    0.031 in
  • Included Angle
    90 °
  • Length  
    0.312 in
  • Relief Angle
    11 °
  • Thickness  
    0.157 in

Details

  • Chipbreaker
    PH
  • Cutting Direction
    Right Hand Cut
  • Finish Coating
    TiCN
  • Full Insert Style Code
    SPLT07T308N-PH
  • Insert Style
    SPLT
  • Manufacturer Grade
    IN1030
  • Material
    Carbide
  • Shape
    Square

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)