Motion
71723
Fluorescent Lamp Ballast or Starter, Start Type: Instant Start, Bulb Code: T8, Bulb Wattage: 148W
MI ITEM #03756175
MFR #71723
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Fluorescent Lamp Ballast or Starter, Start Type: Instant Start, Bulb Code: T8, Bulb Wattage: 148W
MI ITEM #03756175
MFR #71723

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
GE432MAXH BALLAST ULTRA

Specifications

  • Ballast Type
    Electronic
  • Start Type
    Instant Start
  • Bulb Code
    T8
  • Bulb Wattage
    148 W
  • Number of Bulbs
    3 or 4
  • Min Start Temperature
    -20 °F
  • Voltage
    120 to 277 V
  • Dimensions
    9-1/2 x 1.7 x 1.2
  • Height
    1.2 in
  • Length
    9-1/2 in
  • Width
    1.7 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text