Motion
3MKRED
Keyed Padlock - Open Shackle, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #03756296
MFR #3MKRED
Your Price$18.97/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Keyed Padlock - Open Shackle, Shackle Diameter: 9/32 in, Shackle Material: Steel, Body Material: Steel
MI ITEM #03756296
MFR #3MKRED

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$18.97/each(List $23.71)

Overview

Mfr description
3MKRED MASTERLOCK / M-10 KEYED

Specifications

  • Type
    Open Shackle Padlock
  • Key Type
    Keyed Different, Master Keyed
  • Vertical Clearance
    3/4 in
  • Shackle Diameter
    9/32 in
  • Shackle Material
    Steel
  • Body Material
    Steel
  • Covered Body Or Bumpers
    Two Bumpers
  • Finish Coating
    Laminated
  • Number Of Pins
    4
  • Body Width
    1-9/16 in
  • Rekeyable Or Not
    Non-Rekeyable
  • Horizontal Clearance
    5/8 in
  • Color
    Red
  • Includes
    (2) Keys
  • UPC_NO
    71649615009

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text