Motion
880-8M-20
RPP Belt - 8M, 8 mm Pitch, 8808 mm Overall Length, 20 mm Width, 110 Teeth
Mi Item #03756366
MFR #880-8M-20
Price$59.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
RPP Belt - 8M, 8 mm Pitch, 8808 mm Overall Length, 20 mm Width, 110 Teeth
Mi Item #03756366
MFR #880-8M-20

Mfr description
880-8M-20 Synchro-Cog Belt HT
  • Improved belt life
  • Reduced tension decay
  • Jump and shear resistant
Limited Inventory
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$59.29/each

Specifications

Dimensions

  • Overall Length
    8808 mm
  • Overall Width  
    20 mm
  • Pitch
    8 mm
  • Pitch Length
    880 mm

Details

  • Belt Type
    8M
  • Manufacturer Upc Number
    785201861062
  • Material
    Rubber
  • Number Of Teeth  
    110
  • Number Of Toothed Sides
    1
  • UPC_NO
    785201861062
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)