Motion
D295-4C
Wire Cutter - 4-1/4 in Overall Length
MI ITEM #03756578
MFR #D295-4C
Price$65.81/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Wire Cutter - 4-1/4 in Overall Length
MI ITEM #03756578
MFR #D295-4C

Mfr description
D295-4C MIDGET DIAG CUTTING PLIERS
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$65.81/each

Specifications

Dimensions

  • Handle Length
    7 cm, 2.7500 in
  • Jaw Length
    1/2 in
  • Jaw Thickness
    6 mm;0.2400 in
  • Jaw Width
    3/8 in
  • Length
    10.8 cm, 4.2600 in
  • Overall Depth
    0.2400 in, 6 mm
  • Overall Length
    4-1/4 in
  • Single Part Height
    6 mm;0.2400 in
  • Single Part Length
    10.8 cm;4.2600 in
  • Single Part Width
    11 mm;0.4380 in
  • Tool Weight
    51 g, 1.8 oz
  • Tool Width
    11 mm;0.4380 in
  • Weight
    0.11 lb
  • Width
    0.4380 in, 11 mm

Details

  • Application
    Close Cutting of Wire, Electronics Assembly, Precise Tip Cutting
  • Blade Finish
    Induction Hardened
  • Body Material
    Steel
  • Color
    Light Blue
  • Cutter Type
    Diagonal
  • Description
    Diagonal Cutting Pliers, Electronics, Tapered Nose, Mini Jaw, 4-Inch
  • Ergonomic Handle
    Non-Ergonomic Handle
  • Handle Color
    Blue
  • Handle Material
    Alloy Steel, Plastic
  • Handle Style
    Spring-Loaded
  • Handle Type
    Plastic-Dipped
  • High Leverage
    No
  • Insulated
    No
  • Insulated Handle
    Yes
  • Material
    Alloy Steel
  • Number Of Pieces
    1
  • Resharpened
    Cannot Be Resharpened
  • UPC_NO
    092644722783

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)