Motion
007524AS
Regal Premium Drill Tap - 121 Series, High Speed Steel Material, Uncoated Finish, UNC, 2 Flutes, 2-1/2 in Overall Length
MI ITEM #03756834
MFR #007524AS
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Regal Premium Drill Tap - 121 Series, High Speed Steel Material, Uncoated Finish, UNC, 2 Flutes, 2-1/2 in Overall Length
MI ITEM #03756834
MFR #007524AS

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
07524AS 1/4-20 GH3 DRAP

Specifications

  • Finish Coating
    Uncoated
  • Thread Limit/Fit
    H3
  • Number Of Flutes
    2
  • Thread Size
    1/4-20 in
  • Thread Length
    25/32 in
  • Material
    High Speed Steel
  • Thread Direction
    Right Hand
  • Flute Direction
    Right Hand
  • Drill Bit Diameter
    0.208 in
  • Overall Length
    2-1/2 in
  • Drill Length
    17/32 in
  • Shank Diameter
    0.255 in
  • Thread Standard
    UNC
  • Coolant Delivery
    External
  • Series
    121

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text