Motion
1045G FLEX HUB 4.2500 NON-STK

FALK
1045G FLEX HUB 4.2500 NON-STK

Gear Coupling Hub - Cplg Size: 1045G, Bore Type: Standard Bore, Single Flex, Material: Steel
Mi Item #03756874
MFR #1045G FLEX HUB 4.2500 NON-STK
Price$2,495.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

FALK
1045G FLEX HUB 4.2500 NON-STK

Gear Coupling Hub - Cplg Size: 1045G, Bore Type: Standard Bore, Single Flex, Material: Steel
Mi Item #03756874
MFR #1045G FLEX HUB 4.2500 NON-STK

Mfr description
1045G FLEX HUB 4.2500 NON-STK 1 X 1/2 KW
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$2,495.76/each

Specifications

Dimensions

  • Bore - Side 1
    4.2500 in, 107.95 mm
  • Bore Diameter
    4.2500 in
  • Bore Length
    5.3100 in, 134.87 mm
  • Coupling Size Code
    1045G
  • Hub Diameter
    9.2500 in, 234.95 mm
  • Keyway Size
    1 in, 25.40 mm
  • Length Through Bore
    5.3100 in, 134.87 mm
  • Maximum Bore
    4.2480 in, 107.90 mm
  • Maximum Bore Diameter
    4.2480 in, 107.90 mm
  • Min Bore Diameter
    4.2465 in, 107.86 mm
  • Outside Diameter
    9.2500 in
  • Overall Length
    5.3125 in
  • Weight
    0.48 lbs

Details

  • Bore Type
    Standard Bore
  • Component Type
    Hub
  • Coupling Component
    Hub
  • Coupling Style
    Flex
  • Coupling Type
    Gear Coupling
  • Design Features
    Flexible Hub
  • Flex Type
    Single Flex
  • Harmonization Code
    8483908010
  • Hub Material
    Steel
  • Hub Style
    Standard
  • Manufacturer Catalog Number
    0788540
  • Material
    Steel
  • Product Type
    Gear Coupling Hubs
  • Series
    Hubs-Flex
  • Shaft Attachment
    Keyway
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)