Motion
PSL-K-10-C

ZERO MAX
PSL-K-10-C

Keyless Bushing - PSL-K-C Series, 10 mm ID, 18 mm OD
MI ITEM #03756993
MFR #PSL-K-10-C
List Price$116.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
PSL-K-10-C

Keyless Bushing - PSL-K-C Series, 10 mm ID, 18 mm OD
MI ITEM #03756993
MFR #PSL-K-10-C

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$116.66/each for your price

Overview

Mfr description
PSL-K-10-C BUSHING

Specifications

  • Flange Type
    Flanged
  • Outside Diameter
  • Finish Coating
    Electroless Nickel Plated
  • Number Of Locking Screws
    3
  • Screw Size
    M4x10
  • Shaft Contact Pressure
    230 N/mm^2
  • Hub Contact Pressure
    18854.91 psi
  • Overall Length
    28 mm
  • Series
    PSL-K-C
  • Weight
    0.15 lbs
  • Bore Diameter
    10 mm
  • Bolt Size
    M4

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text