Motion
VCA27A-5D-4-02-Q

SMC CORP OF AMERICA
VCA27A-5D-4-02-Q

Solenoid-operated Air Control Valve - 1/4 in
Mi Item #03757011
MFR #VCA27A-5D-4-02-Q
Price$90.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
VCA27A-5D-4-02-Q

Solenoid-operated Air Control Valve - 1/4 in
Mi Item #03757011
MFR #VCA27A-5D-4-02-Q

Mfr description
VCA27A-5D-4-02-Q VALVE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$90.96/each

Specifications

Dimensions

  • Inlet Size
    0.2500 in
  • Outlet Size
    0.2500 in, 6.35 mm
  • Port Size
    1/4 in
  • Port Size - Exhaust
    0.2500 in
  • Subplate Port Size
    0.2500 in

Details

  • For Use With Series
    VCA
  • Manifold Port(s)
    0.2500 in
  • Operating Medium
    Air
  • Series
    VCA
  • Valve Series
    VCA
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)