Overview
Mfr description
60243 OIL TIGHT PUNCH WITH NOTCHES
Specifications
- Hole ShapeOil-Tight
- Cutting Capacity10 Gauge Steel
- Hole Diameter30.5 mm
- Notch Size36 x 4.8 mm
- Required Driver TypeHand Wrench, Hydraulic
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data