Motion
N4F8
Dix-Lock™ N-Series Pneumatic Plug - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread, 500 psi psi, 1/2 in Body Size
MI ITEM #03757149
MFR #N4F8
Your Price$29.34/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Dix-Lock™ N-Series Pneumatic Plug - Steel Body Material, 1 in NPTF, 1 – 11-1/2 Female Thread, 500 psi psi, 1/2 in Body Size
MI ITEM #03757149
MFR #N4F8

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$29.34/each(List $33.74)

Overview

Mfr description
N4F8 1"NPTF BOWES NIPPLE

Specifications

  • Application
    Pneumatic
  • Coupling Component
    Plug
  • Hose Connection Type
    Female NPTF
  • Thread Hose I.D. Tube O.D.
    1 in
  • Actual Thread Size
    1 – 11-1/2 NPTF
  • Working Pressure Range
    351 to 700 psi
  • Working Pressure
    500 psi
  • Body Material
    Steel
  • Description Keyword
    1 in NPTF, 1 – 11-1/2 Female Thread
  • ManufacturerName (description attribute)
    Dixon Valve & Coupling Company, LLC
  • Body Size
    1/2 in
  • Hex
    1.50 in
  • Length
    3.37 in
  • Burst Pressure
    11000 psi
  • Standard Interchange
    Bowes

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text