Motion
PLB6851FD5 3 3/16 PBLK RLR BRG

LINK-BELT
PLB6851FD5 3 3/16 PBLK RLR BRG

Pillow Block Roller Bearing Unit - 3-3/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03757210
MFR #PLB6851FD5 3 3/16 PBLK RLR BRG
Your Price$4,233.46/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

LINK-BELT
PLB6851FD5 3 3/16 PBLK RLR BRG

Pillow Block Roller Bearing Unit - 3-3/16 in Bore Dia., Cast Iron Material, Non-Expansion Bearing (Fixed)
MI ITEM #03757210
MFR #PLB6851FD5 3 3/16 PBLK RLR BRG

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$4,233.46/each(List $5,080.15)

Overview

Mfr description
PLB6851FD5 PILLOWBLK

Specifications

  • Bore Diameter
  • Bolt Center To Center Length
    10.3750 to 11.6250 in
  • Bore Type
    Round
  • Base To Bore Centerline
    4.0000 in
  • Overall Length
  • Locking Device
    Adapter Mounted
  • Housing Material
    Cast Iron
  • Housing Construction
    Split
  • Type Of Bearing
    Spherical Roller
  • Overall Height
  • Base Width
    3-7/8 in
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Finish Coating
    Powder Coated
  • Overall Width
    7.3750 in
  • Seal Type
    Contact with Flinger
  • Radial Dynamic Load Capacity
    64000 lbf
  • Radial Static Load Capacity
    81500 lbf
  • Lubrication Type
    Lubrication Fitting
  • Operating Temperature Range
    Maximum of +212 °F
  • Series
    6800
  • Standards Met
    ANSI/ABMA STD 11-1990
  • Replacement Bearing
    22218LB
  • Weight
    52.41 lbs
  • Max Rpm
    3000 rpm
  • UPC_NO
    793699103915
  • Locking Type
    Adapter
  • Number Of Mounting Holes
    4
  • Mounting Type
    4-Bolt Base
  • Product Type
    Pillow Block Roller Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text