Motion
F6-DG4V-3-8C3-VM-U-DJH7-60-EN627

VICKERS BY DANFOSS
F6-DG4V-3-8C3-VM-U-DJH7-60-EN627

02-393653 Directional Control Valve - 114 L/min Max Flow
MI ITEM #03757432
MFR #F6-DG4V-3-8C3-VM-U-DJH7-60-EN627
Your Price$968.90/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

VICKERS BY DANFOSS
F6-DG4V-3-8C3-VM-U-DJH7-60-EN627

02-393653 Directional Control Valve - 114 L/min Max Flow
MI ITEM #03757432
MFR #F6-DG4V-3-8C3-VM-U-DJH7-60-EN627

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$968.90/each(List $1,114.23)

Overview

Mfr description
F6-DG4V3-8C3-VM-U-DJH7-60 EN627
  • New expanded product offering for hazardous environments, opening up new opportunities
  • Multi-fluid capability without need to change seals
  • Higher sustained machine productivity and higher up time because of proven fatigue life and endurance, tested over 10 million cycles
  • Multi-fluid capability without need to change seals.

Specifications

  • Actuation
    Solenoid Operated
  • Performance Specification
    Standard
  • Valve Size
    D03
  • Maximum Flow Rate
    4.03 cfm
  • Maximum Operating Pressure
    3626 psi
  • Coil Voltage
    110 Volt AC 50 Hz/120 Volt AC 60 Hz
  • Spool Type
    B Port End
  • Spool Spring Arrangement
    Spring centered
  • Electrical Connection
    1/2 inch NPT thread conduit box
  • Electrical Connector Type
    Flying Lead Coil with 1/2 In. NPT Thread Wiring Housing
  • Design Number
    60
  • T Port Pressure Rating
    100 bar
  • Valve Application
    Industrial
  • Mounting Type
    Subplate/manifold mounted
  • Max Operating Temperature
    70 °C
  • Seal Material
    Water Glycol Seals
  • Min Operating Temperature
    -20 °C
  • Overall Height
    3.57 in
  • Overall Width
    1.80 in
  • Overall Length
    5.75 in
  • Body Material
    Gray Iron
  • Fluid Comp
    Petroleum Oil
  • Check Location
    Solenoid B
  • Check Valve Type
    Directional Control Valve
  • Size (ISO-4401)
    D03
  • Valve Type
    IV Directional Control Valves

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text