Motion
P4B520-S2-307RE MOD

DODGE
P4B520-S2-307RE MOD

Pillow Block Roller Bearing - 3-7/16 in Bore, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #03757435
MFR #P4B520-S2-307RE MOD
Price$1,815.68/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

DODGE
P4B520-S2-307RE MOD

Pillow Block Roller Bearing - 3-7/16 in Bore, Expansion Bearing (Floating), Cast Iron Housing Material
Mi Item #03757435
MFR #P4B520-S2-307RE MOD

Mfr description
P4B520-S2-307RE MOD 068593
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,815.68/each

Specifications

Dimensions

  • Base To Bore Centerline
    4.5000 in
  • Bore Diameter  
    3-7/16 in

Details

  • Dynamic Load Capacity
    65500 lbf
  • Expansion Type
    Expansion Bearing (Floating)
  • Grease Type
    Mobilith SHC 460
  • Housing Material
    Cast Iron
  • Max Rpm
    1280 rpm
  • Mounting Type
    4-Bolt Base
  • Number Of Mounting Holes
    4
  • Product Type
    Pillow Block Roller Bearing Units
  • Seal Type
    Triple Lip Contact
  • Shaft Attachment
    Setscrew
  • Static Load Capacity
    81500 lbf
  • Type Of Bearing
    Spherical Roller
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)